Shop All Knobs
J.W. Winco
Pbh-Ku-1.50-1/2X13-C Ball Knob Plastic
Mfr # D270
Zoro # G411288957
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1.5mm
- Finish Black, shiny finish
- Material Plastic Duroplast (Phenolic PF)
- Thread Size (In.) 1/2 x 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # D270
- Zoro # G411288957
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1.5mm |
Thread Size (In.) | 1/2 x 13" |
Thread Length | 0.88 in |
Details
Color | Black |
Finish | Black, shiny finish |
Material | Plastic Duroplast (Phenolic PF) |
Application | Ball knobs PBH can be used on machine tools, jigs, fixtures, and a variety of other equipment. |
Features | Molded-in thread |
Shape | Ball |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 10", 40-Teeth Contractor Combination Saw Blade (10213)
- GEARWRENCH 1/2" Drive 12 Point Standard SAE Socket 3/8" (80689)
- MORSE Hole Cutter, Metal, Saw Diameter 2 in. (CTD315)
- PFERD 5/32" Diameter 3-Pak Chain Saw Files - 8" Length, Classic Cut in Plastic Sleeve (17130)
- J.W. WINCO DIN464-M6-16-NI Knurled Thumb Screw (6N16P04)
- J.W. WINCO DIN653-M6-30-NI Flat Knurled Thumb Screw (6N30F48S)
- J.W. WINCO DIN464-M4-5 Knurled Thumb Screw (4N5F50)
- J.W. WINCO Hand Knobs (6336.13-63-M12-30-H)
- J.W. WINCO J.W. Winco GN76 Phenolic Mushroom Knob Tapped 25mm Diameter 21mm Length M6x1.0 (6NB76/D)
- J.W. WINCO DIN653-M3-10 Flat Knurled Thumb Screw (3N10F48)
- J.W. WINCO GN319.2-25-M6-A Revolving Ball Knob (319.2-25-M6-A)
- J.W. Winco Hand Knobs and Wheels