Shop All Toolholder Accessories
J.W. Winco
Oil Level Sight Glass Plastic
Mfr # TLT-G1/2
Zoro # G011289446
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 28mm
- Thread Size G 1/2
- Color Transparent
- Material Body - Nylon plastic, Seal - NBR rubber
- Primary Application TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # TLT-G1/2
- Zoro # G011289446
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 28mm |
Thread Size | G 1/2 |
Thread Length | 8 mm |
Details
Color | Transparent |
Material | Body - Nylon plastic, Seal - NBR rubber |
Primary Application | TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included |
Features | Temperature resistant up to 194 °F (90 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR HAMMER DINGING ROUND/SQUARE HEADS FG (MT161FG)
- INSIZE Sheet Metal Micrometer, Flat Anvil (3239-13)
- J.W. WINCO GN131-B10-B10-2-SW 2-Way Connector Clamp (131-B10-B10-2-SW)
- WELLER Crescent Metric and SAE Adjustable Wrench 4 in. L 1 pc (AT24VS)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- J.W. Winco Toolholder Accessories