Shop All Toolholder Accessories
J.W. Winco
Oil Level Sight Glass Plastic
Mfr # TLT-G1
Zoro # G511289281
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 42mm
- Thread Size G 1
- Primary Application TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included
- Material Body - Nylon plastic, Seal - NBR rubber
- Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # TLT-G1
- Zoro # G511289281
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 42mm |
Thread Size | G 1 |
Thread Length | 13 mm |
Details
Primary Application | TLT fluid sight glasses are a low cost choice for light duty applications. The seal is included |
Material | Body - Nylon plastic, Seal - NBR rubber |
Color | Transparent |
Features | Temperature resistant up to 194 °F (90 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- MILWAUKEE TOOL Modular Crimper (48-22-3075)
- MAKITA Impact XPS Square 2" Socket Adapte, 3 pcs (E-01600)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- SCHUNK Hard Top Jaw Set, 2.09 in. H, PK3 (0138114)
- J.W. Winco Toolholder Accessories