Shop All Toolholder Accessories
J.W. Winco
Mgr-28-M6 Locking Retractable Handle
Mfr # 6151015
Zoro # G011289118
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 28mm
- Thread Size M6 x 1.0"
- Primary Application MGR retractable handles are suitable when the handle must be withdrawn during automatic operation. The handle is pulled out of its tapered seat in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions. A positive lock is achieved in the operating position by way of a tapered seat located in the hub of the mechanism. When mounting the retracting mechanism to its mating surface, the securing pin gives the retractable handle more torque stability.
- Material Handle - Plastic Duroplast (Phenolic PF)
- Length 105 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6151015
- Zoro # G011289118
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 28mm |
Thread Size | M6 x 1.0" |
Length | 105 mm |
Details
Primary Application | MGR retractable handles are suitable when the handle must be withdrawn during automatic operation. The handle is pulled out of its tapered seat in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions. A positive lock is achieved in the operating position by way of a tapered seat located in the hub of the mechanism. When mounting the retracting mechanism to its mating surface, the securing pin gives the retractable handle more torque stability. |
Material | Handle - Plastic Duroplast (Phenolic PF) |
Features | Temperature resistant up to 266 °F (130 °C) |
Color | Black |
Finish | Black, shiny finish |
Shape | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Dual-Action Sander, 0.45HP, 6 In. (58435)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- KLEIN TOOLS Rechargeable Self-Leveling Green Planar Laser Level (93PLL)
- SUNEX Pliers, Snap Ring Set, 4 pcs. (3614V)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 60 Deg (3004TRK)
- J.W. Winco Toolholder Accessories