Shop All Toolholder Accessories
J.W. Winco
Mgr-21-M5 Locking Retractable Handle
Mfr # 6151003
Zoro # G711289081
$36.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 21mm
- Thread Size M5 x 0.8"
- Finish Black, shiny finish
- Primary Application MGR retractable handles are suitable when the handle must be withdrawn during automatic operation. The handle is pulled out of its tapered seat in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions. A positive lock is achieved in the operating position by way of a tapered seat located in the hub of the mechanism. When mounting the retracting mechanism to its mating surface, the securing pin gives the retractable handle more torque stability.
- Features Temperature resistant up to 266 °F (130 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6151003
- Zoro # G711289081
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 21mm |
Thread Size | M5 x 0.8" |
Length | 66.5 mm |
Details
Finish | Black, shiny finish |
Primary Application | MGR retractable handles are suitable when the handle must be withdrawn during automatic operation. The handle is pulled out of its tapered seat in the direction of the arrow and then tilted. A compression spring locks the handle in both end positions. A positive lock is achieved in the operating position by way of a tapered seat located in the hub of the mechanism. When mounting the retracting mechanism to its mating surface, the securing pin gives the retractable handle more torque stability. |
Features | Temperature resistant up to 266 °F (130 °C) |
Material | Handle - Plastic Duroplast (Phenolic PF) |
Color | Black |
Shape | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE Nut Driver Set, 12 Pieces, Metric (99PS51MMN)
- MILWAUKEE TOOL 5/8 in. SAE Combination Wrench (45-96-9420)
- EAZYPOWER Drill Bit, HSS, 1/8 in. (82986)
- URREA 9 In Lg Copper Wire Cutters (289G)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- J.W. Winco Toolholder Accessories