Shop All Toolholder Accessories
J.W. Winco
Mc-28-M8 Cylindrical Handle Plastic
Mfr # 6136034
Zoro # G511289175
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 28mm
- Thread Size M8 x 1.25"
- Finish Black, shiny finish
- Primary Application Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6136034
- Zoro # G511289175
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 28mm |
Thread Size | M8 x 1.25" |
Length | 85 mm |
Details
Finish | Black, shiny finish |
Primary Application | Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress. |
Color | Black |
Material | Phenolic Plastic |
Features | Molded-in thread |
Shape | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Engineers Hammer, Hickory, 3 Lb (6DWJ6)
- WESTWARD Alloy Steel Tap, 3/4-16 UNF (CCT1060-67)
- MAKITA 9" Dust Extraction Cutting Guard (198509-5)
- PERFORMANCE TOOL 1/2 In Dr. Star Bit Socket T70, W32870 (W32870)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- PARLEC Retention Knob, MAS-BT, M12X1.75, 45 Deg (3003TRK)
- J.W. Winco Toolholder Accessories