Shop All Toolholder Accessories
J.W. Winco
Mc-28-M10 Cylindrical Handle Plastic
Mfr # 6136035
Zoro # G411289039
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Knob Dia. 28mm
- Thread Size M10 x 1.5"
- Material Phenolic Plastic
- Color Black
- Features Molded-in thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6136035
- Zoro # G411289039
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 28mm |
Thread Size | M10 x 1.5" |
Length | 85 mm |
Details
Material | Phenolic Plastic |
Color | Black |
Features | Molded-in thread |
Primary Application | Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress. |
Finish | Black, shiny finish |
Shape | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-I (50409)
- ZIPLEVEL Ziplevel ZLP-100 PRO-2000 100 ft. High Precision Altimeter (ZLP-100)
- BETA 5mm Color coded, Ball end Hex Key, Chrome-plated, Dark Blue (000961605)
- TEKTON 17 Inch Angled End Handled Pry Bar (LSQ42017)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- WIDIA Hardware (CKEY)
- J.W. Winco Toolholder Accessories