Shop All Toolholder Accessories
J.W. Winco
Mc-17-M8 Cylindrical Handle Plastic
Mfr # 6136010
Zoro # G911289201
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 17mm
- Thread Size M8 x 1.25"
- Length 40 mm
- Finish Black, shiny finish
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6136010
- Zoro # G911289201
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 17mm |
Thread Size | M8 x 1.25" |
Length | 40 mm |
Details
Finish | Black, shiny finish |
Color | Black |
Primary Application | Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress. |
Features | Molded-in thread |
Material | Phenolic Plastic |
Shape | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0217, Carbide, 6.60mm Flute (8577055)
- GREENLEE Knock Out Set (KCC4-767)
- FLEMING SUPPLY Tool Storage Shelf, Garage, Shed or Workshop Wall Mountable Organizer Rack, 61 Slots, 4 Hooks (338233NUQ)
- CAPRI TOOLS Stubby XZN Triple Square Bit Socket Set, 10 pcs (CP30350)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 5/8 in. (0224451)
- J.W. Winco Toolholder Accessories