Shop All Toolholder Accessories
J.W. Winco
Mc-17-M6 Cylindrical Handle Plastic
Mfr # 6136005
Zoro # G311289238
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Knob Dia. 17mm
- Thread Size M6 x 1.0"
- Material Phenolic Plastic
- Primary Application Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6136005
- Zoro # G311289238
- Country of Origin Italy
- Category Toolholder Accessories
Dimensions
Knob Dia. | 17mm |
Thread Size | M6 x 1.0" |
Length | 40 mm |
Details
Material | Phenolic Plastic |
Primary Application | Cylindrical handles MC are mainly used on threaded shafts such as gear lever arms or as fixed grip handles. Make sure that the threaded end of the shaft is long enough and seats flush inside the threaded hole of the handle, otherwise the plastic may break under excessive stress. |
Color | Black |
Features | Molded-in thread |
Finish | Black, shiny finish |
Shape | Cylindrical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPAR Safety Shield, 19-11/16 in.Lx9-29/64 in.W (TF-500H240)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- CAPRI TOOLS 1/2 in Drive 7/16 in Universal Impact Socket (5-5350)
- WESTWARD 12.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV3)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- GS TOOLING 12 Drive Key Set For 114 Shell Mill Holders (534170)
- J.W. Winco Toolholder Accessories