Shop All Leveling Mounts
J.W. Winco
Leveling Mount, 7.6" H, Load 4,000 lbf
Mfr # 12N6WP4
Zoro # G908627542
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.6 in
- Load Capacity 4,000 lbf
- Thread Size M12
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 12N6WP4
- Zoro # G908627542
- UPC # 664423247482
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.6 in |
Thread Size | M12 |
Base Dia. | 1.97 in |
Bolt Length | 6.9 in |
Details
Item | Leveling Mount |
Load Capacity | 4,000 lbf |
Leveling Mount Type | Swiveling Stud |
Finish | Zinc-Plated |
Base Material | Glass Filled Nylon |
Series | WN 9100 |
Base Shape | Round Base |
Anti-Vibration | No |
Mounting Holes Included | No |
Base Thickness | 0.7 in |
Swivel Angle | 15 Degrees |
Bolt Material | Steel |
Connection Type | Threaded Stud |
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1.97 in, Height 7.6 in, Load Capacity 4,000 lbf, Thread Size M12, Connection Type Threaded Stud, Bolt Length 6.9 in, Finish Zinc-Plated, Base Material Glass Filled Nylon, Bolt Material Steel, Swivel Angle 15 Degrees , Base Shape Round Base, Mounting Holes Included No, Anti-Vibration No, Base Thickness 0.7 in, Series WN 9100, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (2086)
- E900 HARDWARE SLR729 29 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SLR729)
- MIDWEST FASTENER 1/8" x 3/8" x 1" Zinc Plated Steel Open S Hooks 100PK (50992)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- J.W. WINCO JW Winco WN9100.1 6T3W11 Leveling Feet (6T3W11)
- J.W. WINCO JW Winco WN9000.1 16N8WP8 Leveling Feet (16N8WP8)
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer (32WLA9)
- J.W. WINCO JW Winco GN23-80-3/8X16-150-D1-S Leveling Mount (23-80-3/8X16-150-D1-S)
- J.W. WINCO Leveling Foot, 4.57" H, 6,295 lbf, 5/8-11 (31-50-5/8X11-100-B1-UK)
- J.W. WINCO Leveling Foot, 5.04" H, 2,473 lbf, 1/2-13 (30-100-1/2X13-100-A1-SK)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base, Height: 9.125 in (BNYLC38)
- J.W. Winco Leveling Feet & Pads