Shop All Leveling Mounts
J.W. Winco
Leveling Foot - Threaded - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco
Mfr # 41-80-5/8X11-150-D3-U
Zoro # G104995926
product price: $50.25
/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 41-80-5/8X11-150-D3-U
- Zoro # G104995926
- Country of Origin Germany
- Category Leveling Mounts
Description
41-80-5/8x11-150-d3-u gn 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Passage S10JUP626 (S10JUP626)
- MNG 1 1/4" Knob, Balance, Oil Rubbed Bronze (85013)
- ZORO SELECT Compress Spring, 1 1/4x0.072 In, Pk5 (1NCC9)
- NATIONAL GUARD Fire Rated Wired Glass, 23inx29in (L-WG-DIAMOND-23x29)
- J.W. WINCO Leveling Foot, 6.93" H, 2,248 lbf, 3/8-16 (30-80-3/8X16-150-A5-SK)
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer (32WLA9)
- J.W. WINCO GN31-60-M8-63-B1-SK Leveling Feet (31-60-M8-63-B1-SK)
- J.W. WINCO JW Winco WN9100.1 6T3W11 Leveling Feet (6T3W11)
- J.W. WINCO Leveling Foot, 4.65" H, 4,271 lbf, 1/2-13 (31-80-1/2X13-100-B1-SK)
- J.W. WINCO GN41-40-3/8X16-75-D3-SK Leveling Feet (41-40-3/8X16-75-D3-SK)
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 3" (MM80136)
- J.W. Winco Leveling Mounts