Shop All Leveling Mounts
J.W. Winco
Leveling Foot - Threaded - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco
Mfr # 41-80-5/8X11-125-D3-UK
Zoro # G204995918
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 41-80-5/8X11-125-D3-UK
- Zoro # G204995918
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | 5/8"-11 |
Description
41-80-5/8x11-125-d3-uk gn 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo Manufacturing 35-613 5.5 in. Oil Rubbed Bronze CTC Surface Mounted Door Pull (35-613)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C02400290750S)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Passage Knobset, Satin Brass (BG101-SQ SB)
- RANDALL 7' x 2 1/2" Wide Flat Aluminum Threshold 1/4" High (6 FT A-70-M)
- J.W. WINCO JW Winco WN9100.1 12N3W10 Leveling Feet (12N3W10)
- J.W. WINCO JW Winco GN23-100-5/8X11-75-D1-UK Leveling Mount (23-100-5/8X11-75-D1-UK)
- J.W. WINCO JW Winco WN9000 10N4WP1N Leveling Feet (10N4WP1N)
- J.W. WINCO JW Winco GN638-50-M8-35-NI Leveling Feet (638-50-M8-35-NI)
- J.W. WINCO JW Winco WN9000 11T6WP2 Leveling Feet (11T6WP2)
- J.W. WINCO JW Winco WN36-100-M20X1.5-60-A Leveling Feet (36-100-M20X1.5-60-A)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23-EL)
- J.W. Winco Leveling Feet & Pads