Shop All Leveling Mounts
J.W. Winco
Leveling Foot - Threaded - 2700 Lbs. Capacity - 1.57" Base Dia. - J.W. Winco
Mfr # 41-40-1/2X13-125-D0-S
Zoro # G104995889
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 41-40-1/2X13-125-D0-S
- Zoro # G104995889
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | 1/2"-13 |
Description
41-40-1/2x13-125-d0-s gn 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Alike (78739CH)
- MTD Spring-Extension (932-0384)
- MONROE PMP 1-1/2" W x 72" H Bright Nickel Continuous Hinge (CB24015072GA)
- SCHLAGE Antique Bronze Dummy Knob Lockset, Georgian (F170 GEO 716)
- J.W. WINCO JW Winco WN9100.1 16N3W11N Leveling Feet (16N3W11N)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 1/2-13 (31-80-1/2X13-100-B2-SK)
- J.W. WINCO GN31-80-M16-150-B1-UK Leveling Feet (31-80-M16-150-B1-UK)
- J.W. WINCO Leveling Foot, 5.91" H, 3,147 lbf, 3/8-16 (41-60-3/8X16-150-B0-SK)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- J.W. WINCO JW Winco WN9100.1 10T4W10 Leveling Feet (10T4W10)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG05-EL)
- J.W. Winco Leveling Mounts