Shop All Leveling Mounts
J.W. Winco
Leveling Foot - Threaded - 2250 Lbs. Capacity - 2.36" Base Dia. - J.W. Winco
Mfr # 40-60-3/8X16-150-A1-S
Zoro # G004995811
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 40-60-3/8X16-150-A1-S
- Zoro # G004995811
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Thread Size | 3/8"-16 |
Description
40-60-3/8x16-150-a1-s gn40 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly. To insure proper leveling mount size, divide the machine weight by the number of feet required. This will equal the pounds or load per leveling foot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY1)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- ZORO SELECT Grommet, Silicone, MS 35489-4X, PK25 (3MRP7)
- MAGNET SOURCE Neodymium Round Base Magnet 2.64" Dia. (RB70N-NEOBX)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-ST Leveling Feet (638-21-3/8X16-34-ST)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- J.W. WINCO Leveling Foot, 5.04" H, 2,473 lbf, 1/2-13 (30-100-1/2X13-100-A1-SK)
- J.W. WINCO JW Winco GN638-15-M8-35-ST Leveling Feet (638-15-M8-35-ST)
- J.W. WINCO JW Winco WN9100.1 12T8W12N Leveling Feet (12T8W12N)
- J.W. WINCO JW Winco WN9100.1 6T3W11 Leveling Feet (6T3W11)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- J.W. Winco Leveling Mounts