Shop All Leveling Mounts
J.W. Winco
Leveling Foot - Tapped - 4500 Lbs. Capacity - 3.15" Base Dia. - J.W. Winco
Mfr # 41-80-1/2X13-32-D0-X
Zoro # G504995885
product price: $19.75
/ea
$19.75
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
- Brand J.W. Winco
- MFR # 41-80-1/2X13-32-D0-X
- Zoro # G504995885
- Country of Origin Germany
- Category Leveling Mounts
Description
41-80-1/2x13-32-d0-x gn 41 leveling feet are simple, economically priced components. The static load rating of these feet is limited due to the acceptable load rating of the stud (tensile strength 500/mm2). The values given in the table assume a straight compressive load, perpendicular to the foot. The bending and buckling stress factors often found in the actual application reduce the load rating of the stud, and must be compensated for accordingly.
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
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 716)
- SOSS 1 in W x 4 5/8 in H Satin Brass Concealed Hinge (216US4)
- BEA Mag Lock, Single Door, US28, Relock Time Delay, 600lb (10MAGLOCK3UL)
- J.W. WINCO JW Winco WN9000.1 11TWP8 Leveling Feet (11TWP8)
- J.W. WINCO Leveling Foot, 6.7" H, 3,822 lbf, 1/2-13 (31-100-1/2X13-150-B1-SK)
- J.W. WINCO JW Winco GN638-21-1/2X13-94-ST Leveling Feet (638-21-1/2X13-94-ST)
- J.W. WINCO Leveling Foot, 6.7" H, 2,698 lbf, 3/4-10 (32-80-3/4X10-150-A5-UK)
- J.W. WINCO JW Winco WN9100.1 16N3W11N Leveling Feet (16N3W11N)
- J.W. WINCO JW Winco WN9100 11T8WP6 Leveling Feet (11T8WP6)
- J.W. WINCO JW Winco WN9000.1 11T6WP9 Leveling Feet (11T6WP9)
- J.W. Winco Leveling Mounts