Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10
Mfr # 33-100-3/4X10-150-B1-UK
Zoro # G408627936
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,822 lbf
- Thread Size 3/4"-10
- Base Dia. 3.94 in
- Finish Shotblasted Matte
- Includes Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 33-100-3/4X10-150-B1-UK
- Zoro # G408627936
- UPC # 664423343344
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 7.33 in |
Thread Size | 3/4"-10 |
Base Dia. | 3.94 in |
Bolt Length | 5.91 in |
Details
Item | Leveling Foot |
Load Capacity | 3,822 lbf |
Finish | Shotblasted Matte |
Includes | Mounting Flange |
Series | GN 33 |
Bolt Material | 303 Stainless Steel |
Base Thickness | 0.83 in |
Swivel Angle | 6 Degrees |
Base Shape | Round Base with Mounting Flange |
Connection Type | Threaded Stud |
Thrust Pad Material | Black NBR |
System of Measurement | Inch |
Base Material | 304 Stainless Steel |
Description
Leveling Foot, Base Dia. 3.94 in, Height 7.33 in, Load Capacity 3,822 lbf, Thread Size 3/4 In.-10, Includes Mounting Flange, Connection Type Threaded Stud, Bolt Length 5.91 in, Finish Shotblasted Matte, Base Material 304 Stainless Steel, Thrust Pad Material Black NBR, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base with Mounting Flange, Base Thickness 0.83 in, Series GN 33, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET PB 660 Deadbolt Latch (11777 DB RFAL LCL 3 KSP)
- MSI Hexley Ecru 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK (ZOR-PT-0610)
- MSI Xl Cyrus Katella Ash 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0124)
- BRADY Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (118974)
- J.W. WINCO Leveling Foot, 6.7" H, 3,822 lbf, 3/4-10 (31-100-3/4X10-150-B1-UK)
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- J.W. WINCO JW Winco WN9000.1 11TWP8 Leveling Feet (11TWP8)
- J.W. WINCO JW Winco WN9000.1 6TWP7 Leveling Feet (6TWP7)
- J.W. WINCO JW Winco GN23-100-3/8X16-100-D0-S Leveling Mount (23-100-3/8X16-100-D0-S)
- J.W. WINCO JW Winco GN638-18-M8-35-ST Leveling Feet (638-18-M8-35-ST)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 3/8-16", 1-1/2" (WG3-16-35)
- J.W. Winco Leveling Feet & Pads