Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 7.25" H, 2,473 lbf, 5/8-11
Mfr # 30-100-5/8X11-150-A1-UK
Zoro # G108627748
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25 in
- Load Capacity 2,473 lbf
- Thread Size 5/8"-11
- Base Dia. 3.94 in
- Finish Blue Passivated Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 30-100-5/8X11-150-A1-UK
- Zoro # G108627748
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 7.25 in |
Thread Size | 5/8"-11 |
Base Dia. | 3.94 in |
Bolt Length | 5.91 in |
Details
Item | Leveling Foot |
Load Capacity | 2,473 lbf |
Finish | Blue Passivated Zinc-Plated |
Thrust Pad Material | Black NBR |
Base Material | Steel |
Connection Type | Threaded Stud |
Base Shape | Round Base |
Base Thickness | 0.79 in |
Series | GN 30 |
Swivel Angle | 6 Degrees |
Bolt Material | Steel |
Description
Leveling Foot, Base Dia. 3.94 in, Height 7.25 in, Load Capacity 2,473 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 5.91 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.79 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.678OD, PK6 (3HPH2)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft., Alum (427-3)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C6F1626)
- BLUM 0mm Screw-on Wing Baseplate for Cliptop Hinges (173L6100)
- J.W. WINCO GN41-40-3/8X16-75-D3-SK Leveling Feet (41-40-3/8X16-75-D3-SK)
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- J.W. WINCO JW Winco WN9100.1 10T6W12N Leveling Feet (10T6W12N)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in (SG-013)
- J.W. Winco Leveling Mounts