Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 6.93" H, 2,698 lbf, 1/2-13
Mfr # 30-80-1/2X13-150-A5-SK
Zoro # G208627723
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 3.15 in
- Finish Powder Coated
- Bolt Length 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 30-80-1/2X13-150-A5-SK
- Zoro # G208627723
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 6.93 in |
Thread Size | 1/2"-13 |
Base Dia. | 3.15 in |
Bolt Length | 5.91 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Powder Coated |
Bolt Material | Steel |
Base Shape | Round Base |
Base Material | Steel |
Series | GN 30 |
Swivel Angle | 6 Degrees |
Base Thickness | 0.71 in |
Connection Type | Threaded Stud |
Thrust Pad Material | Black NBR |
Description
Leveling Foot, Base Dia. 3.15 in, Height 6.93 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 5.91 in, Finish Powder Coated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.71 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Step Plate Vertical, PK4 (SPV3)
- ZORO SELECT O-Ring, Buna N, Dash 263, 7-1/4, 7.512, PK2 (U38805.012.0725)
- PRIME-LINE Safety Spring Door Closer, 4-3/4 in. Arm, UL Listed, Diecast Const (KC18US)
- ADFORS CCL Pool/Patio, 96" x 25FT (FCS8517-M)
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet (8TWP8N)
- J.W. WINCO JW Winco GN23-80-M12-60-D1-SK Leveling Mount (23-80-M12-60-D1-SK)
- J.W. WINCO JW Winco GN638-21-M10-34-ST Leveling Feet (638-21-M10-34-ST)
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- J.W. WINCO GN41-50-M10-60-D3-SK Leveling Feet (41-50-M10-60-D3-SK)
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-75-A5-SK)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (BNYLC36)
- J.W. Winco Leveling Feet & Pads