Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.96" H, 2,248 lbf, 3/8-16
Mfr # 30-80-3/8X16-100-A1-SK
Zoro # G008627800
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.96 in
- Load Capacity 2,248 lbf
- Thread Size 3/8"-16
- Base Dia. 3.15 in
- Finish Blue Passivated Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 30-80-3/8X16-100-A1-SK
- Zoro # G008627800
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.96 in |
Thread Size | 3/8"-16 |
Base Dia. | 3.15 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,248 lbf |
Finish | Blue Passivated Zinc-Plated |
Series | GN 30 |
Bolt Material | Steel |
Swivel Angle | 6 Degrees |
Base Thickness | 0.71 in |
Base Material | Steel |
Base Shape | Round Base |
Connection Type | Threaded Stud |
Thrust Pad Material | Black NBR |
Description
Leveling Foot, Base Dia. 3.15 in, Height 4.96 in, Load Capacity 2,248 lbf, Thread Size 3/8 In.-16, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.71 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO S88BL204 204' Adhesive Perimeter Gasketing Black (S88BL204)
- KERI SYSTEMS Proximity Reader, Mullion Frame Mounted (MS-3000X)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016128195)
- KABA ILCO Key Blank, PK10 (1092VM-M5)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. WINCO JW Winco WN9100.1 6TW11 Leveling Feet (6TW11)
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- J.W. WINCO JW Winco WN6000408 Cross Block (WN6000408)
- J.W. WINCO JW Winco WN9000 11T3WP2 Leveling Feet (11T3WP2)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BSNYLB23)
- J.W. Winco Leveling Mounts