Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.85" H, 2,698 lbf, 1/2-13
Mfr # 30-50-1/2X13-100-A2-SK
Zoro # G108627830
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.85 in
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 1.97 in
- Finish Blue Passivated Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 30-50-1/2X13-100-A2-SK
- Zoro # G108627830
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.85 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.97 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Blue Passivated Zinc-Plated |
Connection Type | Threaded Stud |
Swivel Angle | 6 Degrees |
Base Material | Steel |
Base Shape | Round Base |
Series | GN 30 |
Bolt Material | Steel |
Base Thickness | 0.57 in |
Thrust Pad Material | White TPE |
Description
Leveling Foot, Base Dia. 1.97 in, Height 4.85 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material White TPE, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.57 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTE-N-STORE Tote-N-Store 20570 O-Ring V4 Adapter (TNS-20570)
- ZORO SELECT O-Ring, Dash 349, Viton, 0.21 In., PK2 (U38871.018.0450)
- STRYBUC 35in Ribbed Channel Balance (62A-34TG-2)
- WRS 20" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 19-4 (01-30019-4)
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-75-A5-SK)
- J.W. WINCO GN40-60-M8-63-A1-SK Leveling Feet (40-60-M8-63-A1-SK)
- J.W. WINCO JW Winco GN 42-60-1/2X13-125-A3-SK Leveling Feet (42-60-1/2X13-125-A3-SK)
- J.W. WINCO JW Winco WN36-100-M20X1.5-60-A Leveling Feet (36-100-M20X1.5-60-A)
- J.W. WINCO Leveling Foot, 4.88" H, 2,248 lbf, 3/8-16 (30-60-3/8X16-100-A5-SK)
- J.W. WINCO JW Winco GN638-21-M10-34-ST Leveling Feet (638-21-M10-34-ST)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSWD-1A)
- J.W. Winco Leveling Feet & Pads