Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.85" H, 2,698 lbf, 1/2-13
Mfr # 30-50-1/2X13-100-A1-SK
Zoro # G808627826
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.85 in
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 1.97 in
- Finish Blue Passivated Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 30-50-1/2X13-100-A1-SK
- Zoro # G808627826
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.85 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.97 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Blue Passivated Zinc-Plated |
Connection Type | Threaded Stud |
Base Thickness | 0.57 in |
Base Shape | Round Base |
Bolt Material | Steel |
Swivel Angle | 6 Degrees |
Series | GN 30 |
Thrust Pad Material | Black NBR |
Base Material | Steel |
Description
Leveling Foot, Base Dia. 1.97 in, Height 4.85 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.57 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Red Oak (HBW08X08X375ARO)
- WALKER Electromagnetic Lift, 12" Round w/Wire (CER12)
- DESIGN HARDWARE NRP-4.5X4.5 Ball Bearing Hinge Standard Weight Hinges, 10B Dark Bronze (DH-BB5-NRP-4.5X4.5-10B)
- ABUS Security Chain, Square, L 2 Ft, W 5/8 In (14KS Chain & Sleeve 2')
- J.W. WINCO JW Winco WN9100 11T8WP6 Leveling Feet (11T8WP6)
- J.W. WINCO Leveling Foot, 6.93" H, 2,248 lbf, 3/8-16 (30-80-3/8X16-150-A5-SK)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A5-SK)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- J.W. WINCO JW Winco WN9100.1 8T6W11 Leveling Feet (8T6W11)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- J.W. Winco Leveling Mounts