Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.85" H, 2,248 lbf, 3/8-16
Mfr # 30-50-3/8X16-100-A2-SK
Zoro # G408627868
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.85 in
- Load Capacity 2,248 lbf
- Thread Size 3/8"-16
- Base Dia. 1.97 in
- Finish Blue Passivated Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 30-50-3/8X16-100-A2-SK
- Zoro # G408627868
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.85 in |
Thread Size | 3/8"-16 |
Base Dia. | 1.97 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,248 lbf |
Finish | Blue Passivated Zinc-Plated |
Thrust Pad Material | White TPE |
Base Thickness | 0.57 in |
Bolt Material | Steel |
Series | GN 30 |
Base Material | Steel |
Swivel Angle | 6 Degrees |
Connection Type | Threaded Stud |
Base Shape | Round Base |
Description
Leveling Foot, Base Dia. 1.97 in, Height 4.85 in, Load Capacity 2,248 lbf, Thread Size 3/8 In.-16, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material White TPE, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.57 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, Unth. Through Holes, Matte, Unth. Through Holes (M-72162)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior (TDC-40-CUSH-DU)
- MANMADE Twist Cherry Wooden Coat Rack (MA106150)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA)
- J.W. WINCO Leveling Foot, 4.73" H, 2,248 lbf, 3/8-16 (32-80-3/8X16-100-A5-SK)
- J.W. WINCO JW Winco WN9000.1 10TWP7 Leveling Feet (10TWP7)
- J.W. WINCO JW Winco GN638-21-M6-36-NI Leveling Feet (638-21-M6-36-NI)
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- S & W Level Mount, Swivel Stud, 1/2-13, 2-1/2 in. (LP2-B3)
- J.W. Winco Leveling Mounts