Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.73" H, 3,147 lbf, 3/4-10
Mfr # 31-100-3/4X10-100-B2-UK
Zoro # G408627974
product price: $59.69
/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,147 lbf
- Thread Size 3/4"-10
- Base Dia. 3.94 in
- Finish Shotblasted Matte
- Bolt Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 31-100-3/4X10-100-B2-UK
- Zoro # G408627974
- UPC # 664423342965
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.73 in |
Thread Size | 3/4"-10 |
Base Dia. | 3.94 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 3,147 lbf |
Finish | Shotblasted Matte |
Base Shape | Round Base |
Thrust Pad Material | White TPE |
Base Material | 304 Stainless Steel |
Series | GN 31 |
Base Thickness | 0.79 in |
Bolt Material | 303 Stainless Steel |
Connection Type | Threaded Stud |
Swivel Angle | 6 Degrees |
Description
Leveling Foot, Base Dia. 3.94 in, Height 4.73 in, Load Capacity 3,147 lbf, Thread Size 3/4 In.-10, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Shotblasted Matte, Base Material 304 Stainless Steel, Thrust Pad Material White TPE, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.79 in, Series GN 31, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38801.012.0075)
- STRYBUC Patio Screen Door Handle (14-95)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 8 x 8 (MP88L)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft. L (8150-36)
- J.W. WINCO JW Winco WN9000 10N4WP1N Leveling Feet (10N4WP1N)
- J.W. WINCO Leveling Foot, 4.65" H, 2,698 lbf, 1/2-13 (32-50-1/2X13-100-A1-SK)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 1/2-13 (31-80-1/2X13-100-B2-SK)
- J.W. WINCO JW Winco GN638-25-1/2X13-74-NV Leveling Feet (638-25-1/2X13-74-NV)
- J.W. WINCO Leveling Feet - Hygienic Design (19-80-M16-175-A)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (SG04-EL)
- J.W. Winco Leveling Feet & Pads