Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.73" H, 3,147 lbf, 1/2-13
Mfr # 31-100-1/2X13-100-B2-SK
Zoro # G808627949
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,147 lbf
- Thread Size 1/2"-13
- Base Dia. 3.94 in
- Finish Shotblasted Matte
- Bolt Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 31-100-1/2X13-100-B2-SK
- Zoro # G808627949
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.73 in |
Thread Size | 1/2"-13 |
Base Dia. | 3.94 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 3,147 lbf |
Finish | Shotblasted Matte |
Series | GN 31 |
Base Thickness | 0.79 in |
Thrust Pad Material | White TPE |
Connection Type | Threaded Stud |
Bolt Material | 303 Stainless Steel |
Base Material | 304 Stainless Steel |
Base Shape | Round Base |
Swivel Angle | 6 Degrees |
Description
Leveling Foot, Base Dia. 3.94 in, Height 4.73 in, Load Capacity 3,147 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Shotblasted Matte, Base Material 304 Stainless Steel, Thrust Pad Material White TPE, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.79 in, Series GN 31, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.1W)
- GENESIS Gs06-0425Pe10-018 Gas Spring (GSS 1777UC)
- PRIME-LINE Security Screen or Storm Door Mortise Lock, Heavy Duty, Non-Handed 1 Set (K 5064)
- MASTER MAGNETICS MAGNETIC TAPE 1/2""X10' (07012)
- J.W. WINCO JW Winco WN9100 16N3WP4 Leveling Feet (16N3WP4)
- J.W. WINCO JW Winco WN9000 11TWP3 Leveling Feet (11TWP3)
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer (32WLA9)
- J.W. WINCO JW Winco WN9100 24N5WP6N Leveling Feet (24N5WP6N)
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- J.W. WINCO JW Winco WN9000 10T3WP1 Leveling Feet (10T3WP1)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BSNYLA34-EL)
- J.W. Winco Leveling Feet & Pads