Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.73" H, 2,698 lbf, 3/4-10
Mfr # 32-80-3/4X10-100-A1-UK
Zoro # G608627972
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,698 lbf
- Thread Size 3/4"-10
- Base Dia. 3.15 in
- Finish Blue Passivated Zinc-Plated
- Includes Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 32-80-3/4X10-100-A1-UK
- Zoro # G608627972
- UPC # 664423342682
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.73 in |
Thread Size | 3/4"-10 |
Base Dia. | 3.15 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Blue Passivated Zinc-Plated |
Includes | Mounting Flange |
Connection Type | Threaded Stud |
Base Shape | Round Base with Mounting Flange |
Bolt Material | Steel |
Swivel Angle | 6 Degrees |
Series | GN 32 |
Thrust Pad Material | Black NBR |
Base Material | Steel |
Base Thickness | 0.79 in |
Description
Leveling Foot, Base Dia. 3.15 in, Height 4.73 in, Load Capacity 2,698 lbf, Thread Size 3/4 In.-10, Includes Mounting Flange, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base with Mounting Flange, Base Thickness 0.79 in, Series GN 32, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Rekeying Kit Kwikset5Pin (E 2400)
- YALE Lever Lockset, Mechanical, Entrance (S-AU5407LN x 626)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 22mm ID, PK50 (ZUSAH4X22)
- WESLOCK Dual Option Adjustable Dead Latch Oil Rubbed Bronze (32721X1-SL)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- J.W. WINCO JW Winco WN9100 10N3WP4N Leveling Feet (10N3WP4N)
- J.W. WINCO Leveling Foot, 5.04" H, 2,473 lbf, 1/2-13 (30-100-1/2X13-100-A1-SK)
- J.W. WINCO JW Winco WN9100 11T8WP6 Leveling Feet (11T8WP6)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. WINCO JW Winco GN23-80-5/8X11-150-D0-UK Leveling Mount (23-80-5/8X11-150-D0-UK)
- J.W. WINCO JW Winco WN9100 11T4WP5N Leveling Feet (11T4WP5N)
- J.W. Winco Leveling Feet & Pads