Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.69" H, 2,698 lbf, 1/2-13
Mfr # 32-60-1/2X13-100-A1-SK
Zoro # G308627944
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.69 in
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 2.36 in
- Finish Blue Passivated Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 32-60-1/2X13-100-A1-SK
- Zoro # G308627944
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.69 in |
Thread Size | 1/2"-13 |
Base Dia. | 2.36 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Blue Passivated Zinc-Plated |
Includes | Mounting Flange |
Base Thickness | 0.75 in |
Series | GN 32 |
Connection Type | Threaded Stud |
Base Material | Steel |
Bolt Material | Steel |
Swivel Angle | 6 Degrees |
Base Shape | Round Base with Mounting Flange |
Thrust Pad Material | Black NBR |
Description
Leveling Foot, Base Dia. 2.36 in, Height 4.69 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Includes Mounting Flange, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base with Mounting Flange, Base Thickness 0.75 in, Series GN 32, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, 2-7/8" D (SS2232PO-EN)
- FLETCHER PICTURE PERFECT Fletcher No-Wire Hanging Kit, Hang Wall Art up to 50 Pounds, 25PC (143009228)
- NATIONAL HARDWARE Brace Strap 9.3X1.5X1/8 Blk (N351-475)
- PRIME-LINE Door Rollers, 1-1/4 in., Precision Wheels, Stainless Steel Ball Bearings 2 Pack (D 2034)
- J.W. WINCO JW Winco WN9000.1 11T6WP9 Leveling Feet (11T6WP9)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- J.W. WINCO JW Winco GN23-100-3/8X16-100-D0-S Leveling Mount (23-100-3/8X16-100-D0-S)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- J.W. WINCO JW Winco GN638-15-M8-20-ST Leveling Feet (638-15-M8-20-ST)
- J.W. WINCO Leveling Foot, 3.89" H, 2,698 lbf, 1/2-13 (30-60-1/2X13-75-A5-SK)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- J.W. Winco Leveling Mounts