Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.69" H, 2,248 lbf, 3/8-16
Mfr # 32-60-3/8X16-100-A5-SK
Zoro # G408627905
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,248 lbf
- Thread Size 3/8"-16
- Base Dia. 2.36 in
- Finish Black Powder Coated
- Includes Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 32-60-3/8X16-100-A5-SK
- Zoro # G408627905
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.69 in |
Thread Size | 3/8"-16 |
Base Dia. | 2.36 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 2,248 lbf |
Finish | Black Powder Coated |
Includes | Mounting Flange |
Connection Type | Threaded Stud |
Bolt Material | Steel |
Base Shape | Round Base with Mounting Flange |
Swivel Angle | 6 Degrees |
Base Thickness | 0.75 in |
System of Measurement | Inch |
Base Material | Steel |
Series | GN 32 |
Thrust Pad Material | Black NBR |
Description
Leveling Foot, Base Dia. 2.36 in, Height 4.69 in, Load Capacity 2,248 lbf, Thread Size 3/8 In.-16, Includes Mounting Flange, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Black Powder Coated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base with Mounting Flange, Base Thickness 0.75 in, Series GN 32, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC GIESSE MORTISE LOCK 35MM (856-10021)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- DEGUARD High Security Rim/Mortise Combo - 1-1/4" - US3 (DMRH-03-US3)
- PEMKO Door Frame Weatherstrip, 4 ft, Black (303CS48)
- J.W. WINCO Leveling Foot, 6.11" H, 4,496 lbf, 3/4-10 (41-80-3/4X10-150-D3-UK)
- J.W. WINCO JW Winco WN9100.1 10T6W12N Leveling Feet (10T6W12N)
- J.W. WINCO GN343.2-40-M12-100-OS Leveling Mount (12N100M82)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- J.W. WINCO GN30-60-M8-63-A1-SK Leveling Feet (30-60-M8-63-A1-SK)
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-24", 3" (MM80243)
- J.W. Winco Leveling Feet & Pads