Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.65" H, 4,271 lbf, 5/8-11
Mfr # 31-80-5/8X11-100-B1-UK
Zoro # G508627874
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,271 lbf
- Thread Size 5/8"-11
- Base Dia. 3.15 in
- Finish Shotblasted Matte
- Bolt Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 31-80-5/8X11-100-B1-UK
- Zoro # G508627874
- UPC # 664423323544
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.65 in |
Thread Size | 5/8"-11 |
Base Dia. | 3.15 in |
Bolt Length | 3.94 in |
Details
Item | Leveling Foot |
Load Capacity | 4,271 lbf |
Finish | Shotblasted Matte |
Base Thickness | 0.71 in |
Series | GN 31 |
Thrust Pad Material | Black NBR |
Connection Type | Threaded Stud |
Bolt Material | Stainless Steel |
Base Shape | Round Base |
Swivel Angle | 6 Degrees |
Base Material | 304 Stainless Steel |
Description
Leveling Foot, Base Dia. 3.15 in, Height 4.65 in, Load Capacity 4,271 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 3.94 in, Finish Shotblasted Matte, Base Material 304 Stainless Steel, Thrust Pad Material Black NBR, Bolt Material Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.71 in, Series GN 31, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-LH-DU)
- JOHNSON HARDWARE Bi-Fold 60 in. Track and Hardware Set (4) for 15 in. Doors (JO.1700606H)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC312NC689)
- ILCO Ilco: Key Blanks, VR91-VR2 VIRO (DL L191A L191A (ILCO-VR91-VR2)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- J.W. WINCO GN32-100-M16-150-A1-UK Leveling Feet (32-100-M16-150-A1-UK)
- J.W. WINCO JW Winco GN638-15-M8-35-ST Leveling Feet (638-15-M8-35-ST)
- J.W. WINCO JW Winco WN9000 11T6WP2 Leveling Feet (11T6WP2)
- J.W. WINCO Leveling Foot, 4.73" H, 2,248 lbf, 3/8-16 (32-80-3/8X16-100-A5-SK)
- J.W. WINCO GN41-60-M12-125-D3-SK Leveling Feet (41-60-M12-125-D3-SK)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. Winco Leveling Mounts