Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 4.21" H, 2,473 lbf, 5/8-11
Mfr # 30-80-5/8X11-75-A5-UK
Zoro # G108627731
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,473 lbf
- Thread Size 5/8"-11
- Base Dia. 3.15 in
- Finish Powder Coated
- Bolt Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 30-80-5/8X11-75-A5-UK
- Zoro # G108627731
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 4.21 in |
Thread Size | 5/8"-11 |
Base Dia. | 3.15 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 2,473 lbf |
Finish | Powder Coated |
Connection Type | Threaded Stud |
Base Shape | Round Base |
Series | GN 30 |
Bolt Material | Steel |
Base Material | Steel |
Swivel Angle | 6 Degrees |
Base Thickness | 0.71 in |
Thrust Pad Material | Black NBR |
Description
Leveling Foot, Base Dia. 3.15 in, Height 4.21 in, Load Capacity 2,473 lbf, Thread Size 5/8 In.-11, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Powder Coated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.71 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brown Viton O-Ring, Dash 906, PK25 (ZUSAVB75906)
- NEWHOUSE HARDWARE 2-1/2" Round Satin Nickel Door Lighted Chime Button (SN5WL)
- SCHLAGE Grade 2, Door Bolt, Keyless, US26D, Rectangle Stk (B580 626)
- COMMAND Large White Command Utility Hooks Value, PK 3 (17003-VP-3PK)
- J.W. WINCO Leveling Foot, 3.89" H, 2,698 lbf, 1/2-13 (30-60-1/2X13-75-A5-SK)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- J.W. WINCO GN30-60-M10-100-A2-S Leveling Feet (30-60-M10-100-A2-S)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-ST Leveling Feet (638-21-3/8X16-34-ST)
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- J.W. WINCO JW Winco GN638-50-M8-35-NI Leveling Feet (638-50-M8-35-NI)
- TE-CO Leveling Pad, Fixed Stud, 3/4-10, 3 in Base (44453)
- J.W. Winco Leveling Feet & Pads