Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 3.89" H, 2,698 lbf, 1/2-13
Mfr # 30-60-1/2X13-75-A5-SK
Zoro # G208627686
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 2.36 in
- Finish Powder Coated
- Bolt Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 30-60-1/2X13-75-A5-SK
- Zoro # G208627686
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 3.89 in |
Thread Size | 1/2"-13 |
Base Dia. | 2.36 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Powder Coated |
Series | GN 30 |
Swivel Angle | 6 Degrees |
Thrust Pad Material | Black NBR |
Base Thickness | 0.63 in |
Base Material | Steel |
Connection Type | Threaded Stud |
Bolt Material | Steel |
Base Shape | Round Base |
Description
Leveling Foot, Base Dia. 2.36 in, Height 3.89 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Powder Coated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.63 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Electric Strike Filler Plate AF 260 - SL Finish (DNJ-AF-260-SL)
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 24"W x 24"H (GVWRO24X2401SFUPI)
- NATIONAL HARDWARE SAFETY HASP ZINC PLTD 6"" (N102-459)
- LCN Roller 20303034 (20303034)
- J.W. WINCO Leveling Foot, 5.91" H, 3,147 lbf, 3/8-16 (41-60-3/8X16-150-B0-SK)
- J.W. WINCO JW Winco GN638-21-M6-36-NI Leveling Feet (638-21-M6-36-NI)
- J.W. WINCO JW Winco GN638-15-M6-46-ST Leveling Feet (638-15-M6-46-ST)
- J.W. WINCO GN30-60-M8-63-A1-SK Leveling Feet (30-60-M8-63-A1-SK)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-75-A5-SK)
- J.W. WINCO Leveling Foot, 6.7" H, 3,822 lbf, 1/2-13 (31-100-1/2X13-150-B1-SK)
- J.W. Winco Leveling Feet & Pads