Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13
Mfr # 30-50-1/2X13-75-A5-SK
Zoro # G308627715
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 1.97 in
- Finish Powder Coated
- Bolt Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 30-50-1/2X13-75-A5-SK
- Zoro # G308627715
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 3.86 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.97 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Powder Coated |
Connection Type | Threaded Stud |
Base Thickness | 0.57 in |
Swivel Angle | 6 Degrees |
Thrust Pad Material | Black NBR |
Base Material | Steel |
Bolt Material | Steel |
Base Shape | Round Base |
Series | GN 30 |
Description
Leveling Foot, Base Dia. 1.97 in, Height 3.86 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Powder Coated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.57 in, Series GN 30, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C09750853000M (C09750853000M)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- ZORO SELECT Caulk Backer Rod, 20 ft., Gray, Foam (2RRG1)
- MASTER LOCK PADLOCK COMBINATION 2"" (175D)
- J.W. WINCO JW Winco WN9000.1 11T6WP9 Leveling Feet (11T6WP9)
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- J.W. WINCO JW Winco WN9000.1 16N8WP8 Leveling Feet (16N8WP8)
- J.W. WINCO JW Winco WN9100.1 10T6W12N Leveling Feet (10T6W12N)
- J.W. WINCO Leveling Foot, 4.88" H, 2,248 lbf, 3/8-16 (30-60-3/8X16-100-A5-SK)
- J.W. WINCO JW Winco WN9000 11T3WP2N Leveling Feet (11T3WP2N)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- J.W. Winco Leveling Feet & Pads