Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 3.74" H, 2,698 lbf, 1/2-13
Mfr # 32-80-1/2X13-75-A5-SK
Zoro # G608627903
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 3.15 in
- Finish Black Powder Coated
- Includes Mounting Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 32-80-1/2X13-75-A5-SK
- Zoro # G608627903
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 3.74 in |
Thread Size | 1/2"-13 |
Base Dia. | 3.15 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Black Powder Coated |
Includes | Mounting Flange |
Base Material | Steel |
Swivel Angle | 6 Degrees |
Base Thickness | 0.79 in |
Base Shape | Round Base with Mounting Flange |
Connection Type | Threaded Stud |
Thrust Pad Material | Black NBR |
Bolt Material | Steel |
Series | GN 32 |
Description
Leveling Foot, Base Dia. 3.15 in, Height 3.74 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Includes Mounting Flange, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Black Powder Coated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base with Mounting Flange, Base Thickness 0.79 in, Series GN 32, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-IT Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4OX)
- RAYMOND Die Spring, XHD, 1.25x4-1/2 In (106618)
- YALE COMMERCIAL Pemko Aluminum Saddle Threshold 72"L x 4"W, 1/4"H, Mill Aluminum (85604)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (1555)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-ST Leveling Feet (638-21-3/8X16-34-ST)
- J.W. WINCO JW Winco WN9100 24N5WP6N Leveling Feet (24N5WP6N)
- J.W. WINCO JW Winco WN9100.1 8T5W10N Leveling Feet (8T5W10N)
- J.W. WINCO Leveling Foot, 6.7" H, 3,822 lbf, 3/4-10 (31-100-3/4X10-150-B1-UK)
- J.W. WINCO JW Winco WN9100 10N3WP4N Leveling Feet (10N3WP4N)
- J.W. WINCO GN41-50-M8-50-D3-SK Leveling Feet (41-50-M8-50-D3-SK)
- J.W. WINCO JW Winco GN638-50-M8-35-NI Leveling Feet (638-50-M8-35-NI)
- J.W. Winco Leveling Feet & Pads