Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 3.66" H, 2,698 lbf, 1/2-13
Mfr # 32-50-1/2X13-75-A1-SK
Zoro # G308627968
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.66 in
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 1.97 in
- Finish Blue Passivated Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 32-50-1/2X13-75-A1-SK
- Zoro # G308627968
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 3.66 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.97 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Blue Passivated Zinc-Plated |
Includes | Mounting Flange |
Series | GN 32 |
Connection Type | Threaded Stud |
Bolt Material | Steel |
Thrust Pad Material | Black NBR |
Base Shape | Round Base with Mounting Flange |
Base Thickness | 0.71 in |
Base Material | Steel |
Swivel Angle | 6 Degrees |
Description
Leveling Foot, Base Dia. 1.97 in, Height 3.66 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Includes Mounting Flange, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Thrust Pad Material Black NBR, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base with Mounting Flange, Base Thickness 0.71 in, Series GN 32, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- EKENA MILLWORK 7/8"H x 5/8"P x 94 1/2"L, (1 1/8" Repeat), Edinburgh Traditional Smooth Crown Moulding (MLD01X01X01ED)
- USA INDUSTRIALS Clean Room FDA Viton Sanitary Gasket for 2" Tube (ZCLN-SG-V-2)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- J.W. WINCO JW Winco WN9100 16N3WP4 Leveling Feet (16N3WP4)
- J.W. WINCO Leveling Foot, 4.88" H, 2,248 lbf, 3/8-16 (30-60-3/8X16-100-A5-SK)
- J.W. WINCO JW Winco GN638-15-M6-46-ST Leveling Feet (638-15-M6-46-ST)
- J.W. WINCO JW Winco GN350.3 32WLA9 Leveling Washer (32WLA9)
- J.W. WINCO JW Winco WN36-100-M20X1.5-60-A Leveling Feet (36-100-M20X1.5-60-A)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (SNYLB24)
- J.W. Winco Leveling Feet & Pads