Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 3.58" H, 3,147 lbf, 3/8-16
Mfr # 31-60-3/8X16-75-B1-SK
Zoro # G808627789
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.58 in
- Load Capacity 3,147 lbf
- Thread Size 3/8"-16
- Base Dia. 2.36 in
- Finish Shotblasted Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 31-60-3/8X16-75-B1-SK
- Zoro # G808627789
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 3.58 in |
Thread Size | 3/8"-16 |
Base Dia. | 2.36 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 3,147 lbf |
Finish | Shotblasted Matte |
Base Thickness | 0.63 in |
Thrust Pad Material | Black NBR |
Connection Type | Threaded Stud |
Base Shape | Round Base |
Series | GN 31 |
Bolt Material | Stainless Steel |
Swivel Angle | 6 Degrees |
Base Material | 304 Stainless Steel |
Description
Leveling Foot, Base Dia. 2.36 in, Height 3.58 in, Load Capacity 3,147 lbf, Thread Size 3/8 In.-16, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Shotblasted Matte, Base Material 304 Stainless Steel, Thrust Pad Material Black NBR, Bolt Material Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.63 in, Series GN 31, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Aramid/EPDM Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-4975)
- MSI Terrado Peninsula SAMPLE Sand Manufactured Stacked Stone (ZOR-PNL-0008-SAM)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 13 ft Roll - Dark Gray (03-211)
- J.W. WINCO JW Winco GN638-15-M8-35-ST Leveling Feet (638-15-M8-35-ST)
- J.W. WINCO Leveling Foot, 7.33" H, 3,822 lbf, 3/4-10 (33-100-3/4X10-150-B1-UK)
- J.W. WINCO GN41-40-3/8X16-75-D3-SK Leveling Feet (41-40-3/8X16-75-D3-SK)
- J.W. WINCO JW Winco WN9000 10N4WP1N Leveling Feet (10N4WP1N)
- J.W. WINCO JW Winco GN638-21-M6-36-NI Leveling Feet (638-21-M6-36-NI)
- J.W. WINCO JW Winco WN9000.1 24N5WP9 Leveling Feet (24N5WP9)
- J.W. WINCO JW Winco WN9000.1 10T5WP8 Leveling Feet (10T5WP8)
- J.W. Winco Leveling Feet & Pads