Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 3.03" H, 1,574 lbf, 1/2-13
Mfr # 40-40-1/2X13-75-A0-SK
Zoro # G608627781
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,574 lbf
- Thread Size 1/2"-13
- Base Dia. 1.57 in
- Finish Blue Passivated Zinc-Plated
- Bolt Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 40-40-1/2X13-75-A0-SK
- Zoro # G608627781
- UPC # 664423573161
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 3.03 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.57 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 1,574 lbf |
Finish | Blue Passivated Zinc-Plated |
Base Thickness | 0.08 in |
System of Measurement | Inch |
Base Material | Steel |
Base Shape | Round Base |
Connection Type | Threaded Stud |
Swivel Angle | 6 Degrees |
Bolt Material | Steel |
Series | GN 40 |
Description
Leveling Foot, Base Dia. 1.57 in, Height 3.03 in, Load Capacity 1,574 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Blue Passivated Zinc-Plated, Base Material Steel, Bolt Material Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Base Thickness 0.08 in, Series GN 40, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Cream White Magnetic Touch Latch (506L1)
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-3/4" (7000.10B)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG AL)
- J.W. WINCO GN41-50-M8-50-D3-SK Leveling Feet (41-50-M8-50-D3-SK)
- J.W. WINCO GN41-40-3/8X16-100-D0-S Leveling Feet (41-40-3/8X16-100-D0-S)
- J.W. WINCO GN31-80-M16-150-B1-UK Leveling Feet (31-80-M16-150-B1-UK)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- J.W. WINCO JW Winco GN 42-60-1/2X13-125-A3-SK Leveling Feet (42-60-1/2X13-125-A3-SK)
- J.W. WINCO JW Winco WN36-100-M20X1.5-60-A Leveling Feet (36-100-M20X1.5-60-A)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. Winco Leveling Mounts