Shop All Leveling Mounts
J.W. Winco
Leveling Foot, 2.95" H, 2,698 lbf, 1/2-13
Mfr # 41-40-1/2X13-75-B0-SK
Zoro # G808627833
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,698 lbf
- Thread Size 1/2"-13
- Base Dia. 1.57 in
- Finish Plain
- Bolt Length 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 41-40-1/2X13-75-B0-SK
- Zoro # G808627833
- Country of Origin Taiwan, Province of China
- Category Leveling Mounts
Dimensions
Height | 3.38 in |
Thread Size | 1/2"-13 |
Base Dia. | 1.57 in |
Bolt Length | 2.95 in |
Details
Item | Leveling Foot |
Load Capacity | 2,698 lbf |
Finish | Plain |
System of Measurement | Inch |
Base Material | 304 Stainless Steel |
Connection Type | Threaded Stud |
Base Shape | Round Base |
Mounting Holes Included | Yes |
Swivel Angle | 6 Degrees |
Bolt Material | 303 Stainless Steel |
Series | GN 41 |
Description
Leveling Foot, Base Dia. 1.57 in, Height 3.38 in, Load Capacity 2,698 lbf, Thread Size 1/2 In.-13, Connection Type Threaded Stud, Bolt Length 2.95 in, Finish Plain, Base Material 304 Stainless Steel, Bolt Material 303 Stainless Steel, Swivel Angle 6 Degrees , Base Shape Round Base, Mounting Holes Included Yes, Series GN 41, Socket Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx25 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY17525L)
- FALCON Indicator Lock, Satin Chrome, Medium-Duty (D271 626)
- TRIMLITE Flush Door 36" x 96", Primed White (3080FHCPHB)
- ZORO SELECT Gasket, Ring, 6 In, 1/16 In Thick, Aramid (GSNAG6)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- J.W. WINCO JW Winco WN9000.1 11TWP8 Leveling Feet (11TWP8)
- COMPONENT HARDWARE Stainless Steel Keyhole Stud Mount Greas (F15-2500-C)
- J.W. Winco Leveling Mounts