Shop All Leveling Mounts
J.W. Winco
Leveling Feet - Hygienic Design
Mfr # 20-100-M24-185-B
Zoro # G509885990
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 67 kN
- Thread Size M24
- Leveling Mount Type Swiveling Stud
- Base Dia. 100 mm
- Base Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 20-100-M24-185-B
- Zoro # G509885990
- Country of Origin Germany
- Category Leveling Mounts
Dimensions
Height | 185 mm |
Thread Size | M24 |
Base Dia. | 100 mm |
Bolt Length | 64 mm |
Details
Item | Hygienic Leveling Foot |
Load Capacity | 67 kN |
Leveling Mount Type | Swiveling Stud |
Base | Stainless Steel |
Construction | Stainless Steel |
Base Shape | Round Base |
Mounting Holes Included | Yes |
Swivel Angle | 8 Degrees |
Base Material | 304 Stainless Steel |
Series | GN 20 |
Connection Type | Threaded Stud |
FDA 3-A Standard Compliance | Yes |
Description
Hygienic Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 100 mm, Height 185 mm, Load Capacity 67 kN, Thread Size M24, Construction Stainless Steel, Connection Type Threaded Stud, Bolt Length 64 mm, Base Material 304 Stainless Steel, Swivel Angle 8 Degrees , Base Shape Round Base, Mounting Holes Included Yes, FDA 3-A Standard Compliance Yes, Series GN 20, Base Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-15)
- AMEROCK Pull Handle, 1-1/4" Proj., Zinc, Satin Nickel, Threaded Holes (BP865CSG10)
- VISUAL WORKPLACE Magnet-Strip, .030", 4"x50, White (40-702-0450-601)
- IVES COMMERCIAL Steel Flexible Door Stop Aged Bronze Finish (63F643E)
- J.W. WINCO JW Winco GN638-21-M6-36-NI Leveling Feet (638-21-M6-36-NI)
- J.W. WINCO Leveling Foot, 4.21" H, 2,473 lbf, 5/8-11 (30-80-5/8X11-75-A5-UK)
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-ST Leveling Feet (638-21-3/8X16-34-ST)
- J.W. WINCO JW Winco GN 42-60-1/2X13-125-A3-SK Leveling Feet (42-60-1/2X13-125-A3-SK)
- J.W. WINCO JW Winco WN9000 11T3WP2 Leveling Feet (11T3WP2)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- J.W. Winco Leveling Feet & Pads