Shop All Leveling Mounts
J.W. Winco
JW Winco WN9100.1 8T5W10N Leveling Feet
Mfr # 8T5W10N
Zoro # G300484552
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Base Dia. 1.97 in
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8T5W10N
- Zoro # G300484552
- UPC # 664423243668
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 1/2"-13 |
Base Dia. | 1.97 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9100.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM CONTROLS Access Control Keypad, 4-7/8in H, SS (KP-400)
- MSI Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0458)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3855 NZD 626)
- STERLING SEAL & SUPPLY 380 Viton / FKM O-ring 75A Shore Brown, -6 Pack (ORBRNVT75A380X6)
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-75-A5-SK)
- J.W. WINCO JW Winco GN638-15-M8-20-ST Leveling Feet (638-15-M8-20-ST)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- J.W. WINCO JW Winco GN23-100-1/2X13-125-D0-SK Leveling Mount (23-100-1/2X13-125-D0-SK)
- J.W. WINCO Leveling Foot, 6.7" H, 3,822 lbf, 1/2-13 (31-100-1/2X13-150-B1-SK)
- J.W. WINCO GN41-50-M8-50-D3-SK Leveling Feet (41-50-M8-50-D3-SK)
- J.W. WINCO JW Winco GN638-21-1/2X13-94-ST Leveling Feet (638-21-1/2X13-94-ST)
- J.W. Winco Leveling Feet & Pads