Shop All Leveling Mounts
J.W. Winco
JW Winco WN9100.1 6T3W11 Leveling Feet
Mfr # 6T3W11
Zoro # G600484177
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Base Dia. 3.15 in
- Material Stainless Steel
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6T3W11
- Zoro # G600484177
- UPC # 664423244238
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 3/8"-16 |
Base Dia. | 3.15 in |
Details
Material | Stainless Steel |
Finish | Matte |
Description
WN 9100.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 2 1/4"W x 2 1/4"D x 4 1/4"H Devon Corbel (COR02X02X04DE)
- ABLOY Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL362B-KD)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S35R510B-BT)
- STERLING SEAL & SUPPLY 220 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A220X500)
- J.W. WINCO GN41-50-M10-80-D3-SK Leveling Feet (41-50-M10-80-D3-SK)
- J.W. WINCO GN20-100-M16-175-A Hygienic Leveling Feet (20-100-M16-175-A)
- J.W. WINCO JW Winco WN9100.1 12N5W10N Leveling Feet (12N5W10N)
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-75-A5-SK)
- J.W. WINCO JW Winco WN9100.1 8T6W11 Leveling Feet (8T6W11)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- J.W. WINCO JW Winco WN9000 11TWP3 Leveling Feet (11TWP3)
- J.W. Winco Leveling Feet & Pads