Shop All Leveling Mounts
J.W. Winco
JW Winco WN9100.1 10T6W12N Leveling Feet
Mfr # 10T6W12N
Zoro # G400483721
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Base Dia. 4.33 in
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 10T6W12N
- Zoro # G400483721
- UPC # 664423325913
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 5/8"-11 |
Base Dia. | 4.33 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9100.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Tilt And Turn Handle Silver (40-1000)
- SCHLAGE ELECTRONICS Access Control Keypad, Black, 5-7/64 in. H (MTK15)
- DORMAKABA Door Closers Sex Nut and Bolt Package (RYOBI SEX NUTS AL (32-03-626) BAG OF 4)
- ARMSTRONG Kitchen Zone(TM) Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 16 PK (673)
- J.W. WINCO JW Winco GN638-15-1/4X20-36-NI Leveling Feet (638-15-1/4X20-36-NI)
- J.W. WINCO JW Winco WN9100 11T4WP5N Leveling Feet (11T4WP5N)
- J.W. WINCO Leveling Foot, 5.04" H, 2,473 lbf, 1/2-13 (30-100-1/2X13-100-A1-SK)
- J.W. WINCO JW Winco GN638-50-1/2X13-57-ST Leveling Feet (638-50-1/2X13-57-ST)
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet (8TWP8N)
- J.W. WINCO GN41-50-M10-60-D3-SK Leveling Feet (41-50-M10-60-D3-SK)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (SNYLC34)
- J.W. Winco Leveling Mounts