Shop All Leveling Mounts
J.W. Winco
JW Winco WN9100 10T4WP5N Leveling Feet
Mfr # 10T4WP5N
Zoro # G700483117
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Base Dia. 3.15 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 10T4WP5N
- Zoro # G700483117
- UPC # 664423247932
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 5/8"-11 |
Base Dia. | 3.15 in |
Details
Material | Steel |
Finish | Zinc Plated |
Description
WN 9100 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MNG 5" Pull, Precision, Satin Nickel (85628)
- MASTER LOCK HASP SAFETY 3-1/2"" 703D (703D)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- PEMKO Saddle Threshold, 4 ft. L, Fits 48 in. W (171 A X 48)
- J.W. WINCO JW Winco WN9100.1 8T5W10N Leveling Feet (8T5W10N)
- J.W. WINCO Leveling Foot, 6.11" H, 4,496 lbf, 3/4-10 (41-80-3/4X10-150-D3-UK)
- J.W. WINCO GN40-60-M8-63-A1-SK Leveling Feet (40-60-M8-63-A1-SK)
- J.W. WINCO GN31-120-M30-125-B1-UK Leveling Feet (31-120-M30-125-B1-UK)
- J.W. WINCO GN343.2-40-M12-100-OS Leveling Mount (12N100M82)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5)
- J.W. Winco Leveling Mounts