Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 8TWP8N Leveling Feet
Mfr # 8TWP8N
Zoro # G000482964
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Base Dia. 3.15 in
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8TWP8N
- Zoro # G000482964
- UPC # 664423249479
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 1/2"-13 |
Base Dia. | 3.15 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURAM Motor Driven SpringBolt Lock With Bolt Status (SRAM-EL-0801)
- ZORO SELECT O-Ring, Dash 136, Silicone, 0.1 In., PK10 (U38883.009.0200)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- ANDOVA TILES SAMPLE-Velmo 1 in. x 1.25 in. Glass Mosaic Wall Tile (SAM-ANDVEL1014)
- J.W. WINCO JW Winco GN638-15-5/16X18-58-NI Leveling Feet (638-15-5/16X18-58-NI)
- J.W. WINCO JW Winco GN638-21-1/2X13-94-ST Leveling Feet (638-21-1/2X13-94-ST)
- J.W. WINCO GN41-50-M10-60-D3-SK Leveling Feet (41-50-M10-60-D3-SK)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-ST Leveling Feet (638-21-3/8X16-34-ST)
- J.W. WINCO JW Winco GN638-40-3/8X16-44-ST Leveling Feet (638-40-3/8X16-44-ST)
- J.W. WINCO JW Winco GN638-15-M6-46-NI Leveling Feet (638-15-M6-46-NI)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BSNYLB36)
- J.W. Winco Leveling Mounts