Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 6TWP7 Leveling Feet
Mfr # 6TWP7
Zoro # G500482853
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Base Dia. 1.97 in
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6TWP7
- Zoro # G500482853
- UPC # 664423248601
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 3/8"-16 |
Base Dia. | 1.97 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- ZORO SELECT Round Base Magnet, 11 lb. Pull (10E850)
- TELL Heavy-Duty Commercial Grade 1 Surface Applied Closer, 2 Spring Power, AL Aluminum Finish (DC1602-REG-AL)
- ZORO SELECT O-Ring, EPDM, Dash 207, 9/16, 0.824, PK25 (U38869.012.0056)
- J.W. WINCO JW Winco WN9000.1 8T4WP7 Leveling Feet (8T4WP7)
- J.W. WINCO JW Winco WN9100.1 10T4W10 Leveling Feet (10T4W10)
- J.W. WINCO JW Winco GN638-21-M6-36-NI Leveling Feet (638-21-M6-36-NI)
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet (8TWP8N)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. WINCO Leveling Foot, 4.05" H, 4,271 lbf, 1/2-13 (33-80-1/2X13-75-B1-SK)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSW-3AN)
- J.W. Winco Leveling Mounts