Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 6T3WP8 Leveling Feet
Mfr # 6T3WP8
Zoro # G500484321
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Base Dia. 3.15 in
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 6T3WP8
- Zoro # G500484321
- UPC # 664423249363
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 3/8"-16 |
Base Dia. | 3.15 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6325)
- PREMIER LOCK Entry Door Lever Lock Set Set of 3, Keyed Alike, Matte Black, 3PK (LEV11X-3)
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Inside Corner for StoneWall Faux Stone Siding Panels, Sandstone (PNUIC03X48SD)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- J.W. WINCO JW Winco WN9100 10N3WP4N Leveling Feet (10N3WP4N)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-ST Leveling Feet (638-21-3/8X16-34-ST)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- J.W. WINCO JW Winco WN9000 10N4WP2 Leveling Feet (10N4WP2)
- J.W. WINCO Leveling Foot, 4.65" H, 3,372 lbf, 5/8-11 (31-80-5/8X11-100-B2-UK)
- J.W. WINCO GN31-80-M16-150-B1-UK Leveling Feet (31-80-M16-150-B1-UK)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- J.W. Winco Leveling Feet & Pads