Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 24N5WP9 Leveling Feet
Mfr # 24N5WP9
Zoro # G600483347
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M24
- Base Dia. 110 mm
- Material Stainless Steel
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 24N5WP9
- Zoro # G600483347
- UPC # 664423407305
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | M24 |
Base Dia. | 110 mm |
Details
Material | Stainless Steel |
Finish | Matte |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Vantage Latch Concealed Hook (S 91-522-52)
- SCHLAGE Master Pin Brass No 4 (34-204)
- BEST Latchbolt Cabinet Lock, Satin Chrome (5L7RD5626)
- MIDWEST FASTENER 1/2" x 3-5/8" x .065" WG Steel Extension Springs 1 12PK (18550)
- J.W. WINCO JW Winco GN43-80-3/4X10-150-D3-UK Leveling Feet (43-80-3/4X10-150-D3-UK)
- J.W. WINCO Leveling Foot, 5.04" H, 2,473 lbf, 1/2-13 (30-100-1/2X13-100-A1-SK)
- J.W. WINCO JW Winco WN9000.1 11T8WP9N Leveling Feet (11T8WP9N)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- J.W. WINCO JW Winco WN9000.1 10T5WP8 Leveling Feet (10T5WP8)
- COMPONENT HARDWARE S/S Clad Thermoplastic Adjustable Hex Fo (A10-1000)
- J.W. Winco Leveling Feet & Pads