Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000.1 10TWP7 Leveling Feet
Mfr # 10TWP7
Zoro # G400484155
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Base Dia. 1.97 in
- Finish Matte
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 10TWP7
- Zoro # G400484155
- UPC # 664423248847
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 5/8"-11 |
Base Dia. | 1.97 in |
Details
Finish | Matte |
Material | Stainless Steel |
Description
WN 9000.1 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The stainless steel NY-LEV leveling feet feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Assembly (9-449)
- SURFACE SHIELDS PROTECTR CARPET 24""X50' (CS2450)
- ILCO X254 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X254)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8402RH10B4916)
- J.W. WINCO JW Winco WN9000.1 6T5WP8N Leveling Feet (6T5WP8N)
- J.W. WINCO JW Winco WN9100 6T4WP4N Leveling Feet (6T4WP4N)
- J.W. WINCO JW Winco WN9000 8T4WP2 Leveling Feet (8T4WP2)
- J.W. WINCO JW Winco GN638-40-3/8X16-44-ST Leveling Feet (638-40-3/8X16-44-ST)
- J.W. WINCO JW Winco WN6000306 Cross Block (WN6000306)
- J.W. WINCO JW Winco WN9000.1 10T6WP7 Leveling Feet (10T6WP7)
- J.W. WINCO Leveling Foot, 3.86" H, 2,698 lbf, 1/2-13 (30-50-1/2X13-75-A5-SK)
- J.W. Winco Leveling Mounts