Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000 8T6WP2N Leveling Feet
Mfr # 8T6WP2N
Zoro # G700483711
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"-13
- Base Dia. 3.15 in
- Material Steel
- Finish Zinc Plating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8T6WP2N
- Zoro # G700483711
- UPC # 664423246126
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 1/2"-13 |
Base Dia. | 3.15 in |
Details
Material | Steel |
Finish | Zinc Plating |
Description
WN 9000 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV455)
- OMNIA Diameter Round Cabinet Knob Satin Brass 1-1/4" (9035/32.4)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38875.012.0675)
- EKENA MILLWORK Athens Architectural Grade PVC Corbel, 1 7/8"W X 16"D X 16"H (CORP01X16X16AT)
- J.W. WINCO GN40-60-1/2X13-75-A1-SK Leveling Feet (40-60-1/2X13-75-A1-SK)
- J.W. WINCO JW Winco WN9000 11TWP3 Leveling Feet (11TWP3)
- J.W. WINCO JW Winco WN9000.1 8T3WP8N Leveling Feet (8T3WP8N)
- J.W. WINCO JW Winco GN638-25-M6-46-ST Leveling Feet (638-25-M6-46-ST)
- J.W. WINCO JW Winco GN638-21-3/8X16-34-NI Leveling Feet (638-21-3/8X16-34-NI)
- J.W. WINCO JW Winco WN37-100-M24X2-70-C Leveling Feet (37-100-M24X2-70-C)
- S & W Level Mount, Boltless, 3/8-16, 1-1/4in Base (TSW-1Z)
- J.W. Winco Leveling Mounts