Shop All Leveling Mounts
J.W. Winco
JW Winco WN9000 11T6WP2 Leveling Feet
Mfr # 11T6WP2
Zoro # G200483570
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Base Dia. 3.15 in
- Finish Zinc Plating
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 11T6WP2
- Zoro # G200483570
- UPC # 664423246355
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Thread Size | 3/4"-10 |
Base Dia. | 3.15 in |
Details
Finish | Zinc Plating |
Material | Steel |
Description
WN 9000 "NY-LEV" leveling mounts are a quality and economical solution to your leveling and height adjustment needs. The steel NY-LEV leveling mounts feature a nylon plastic base with mounting holes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1389)
- WESTERN FABRICATING LLC Western Fabricating 135° Stainless Steel Corner Guard, 16 Ga., Rd. Corners, 48"Lx3"Wx3"H (30304816_135-degree_round-corner)
- IQ AMERICA WD2408 Wireless Contemporary Westminster Battery Chime w/1 Pushbutton (WD2408)
- J.W. WINCO GN41-40-M10-60-D3-SK Leveling Feet (41-40-M10-60-D3-SK)
- J.W. WINCO JW Winco WN9100.1 10T5W10 Leveling Feet (10T5W10)
- J.W. WINCO JW Winco WN9000.1 24N5WP9 Leveling Feet (24N5WP9)
- J.W. WINCO JW Winco WN9100 16N3WP4 Leveling Feet (16N3WP4)
- J.W. WINCO JW Winco WN9100.1 10TW12N Leveling Feet (10TW12N)
- J.W. WINCO JW Winco WN9100 11T8WP6 Leveling Feet (11T8WP6)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (BSNYLD38-EL)
- J.W. Winco Leveling Feet & Pads