Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, .81" H, 97 Max Load,
Mfr # 253-25-1/4X20-7.9-55
Zoro # G304995870
product price: $3.99
/ea
Sold in multiples of 7 for $27.93
$27.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.81 in
- Surface Finish Zinc Plated
- Thread/Plate Material Steel
- Body Dia. 0.98 in
- Thread Type Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-25-1/4X20-7.9-55
- Zoro # G304995870
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.81 in |
Body Dia. | 0.98 in |
Thread Dia. | 1/4"-20 |
Thread Length | 0.31 in |
Details
Surface Finish | Zinc Plated |
Thread/Plate Material | Steel |
Thread Type | Threaded Stud |
Body Material | Rubber |
Description
J.w. Winco vibration/shock absorption mount, conical, .81" h, 97 max load, 253-25-1/4x20-7.9-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2” Impact Square Recess #1 Power Bit (48-32-4471)
- DRILL AMERICA m3x.5 1"OD HSS Round Die (DWTMR1-3X.5)
- WESTWARD 1/2 in Drive Impact Socket Bit 5/16 in, SAE (4LZD9)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 20 in Swing, 12 Speed (354402)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- AIRLOC Vibration Isolation Pad, 3-9/16 in. H (6-VRC/NA)
- ZORO SELECT Floor Vibration Isolator, 230 to 310 lb. (48PW98)
- ANDRE SEISMIC SPRING ISOLATOR 2, 480-720LB (SS-B-256-203)
- J.W. Winco Floor Mount Vibration Isolators