Shop All Floor Mount Vibration Isolators
J.W. Winco
J.W. Winco Vibration/Shock Absorption Mount, Conical, .81" H, 97 Max Load,
Mfr # 253-25-1/4X20-55
Zoro # G204995925
product price: $4.19
/ea
Sold in multiples of 7 for $29.33
$29.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.81 in
- Thread/Plate Material Steel
- Thread Type Tapped Hole
- Body Dia. 0.98 in
- Thread Dia. 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 253-25-1/4X20-55
- Zoro # G204995925
- Country of Origin Hungary
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.81 in |
Body Dia. | 0.98 in |
Thread Dia. | 1/4"-20 |
Details
Thread/Plate Material | Steel |
Thread Type | Tapped Hole |
Body Material | Rubber |
Surface Finish | Zinc Plated |
Description
J.w. Winco vibration/shock absorption mount, conical, .81" h, 97 max load, 253-25-1/4x20-55 vibration / shock absorption mounts, also known as shock absorbing mounts, vibration mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are frequently used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These isolation mounts are also used as leveling feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 48 X 36 X 6 Grade A Granite Surface Plate (4401-4836)
- TEKTON Adapter Set, 3-Piece (1/4, 3/8, 1/2 in.) (SHA99010)
- S.E.T. TOOLS Halligan with Handle, Black, Rubber Grip (K-BB30-8)
- DIABLO Bi-Metal Teeth Jig Saw Blades Appli, PK5 (DJT101DF5)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr (2NPH1)
- ZORO SELECT Floor Vibration Isolator, 190 to 380 lb. (48PW92)
- MASON Floor Mount Vibration Isolator, Spring (5C132)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-3/16"L x 1-5/8"W x 1-1/2"H Green (ND-A-Green)
- J.W. Winco Mounts and Vibration Control